CAMOZZI MALE/FEMALE ADAPTOR CAM-2520-3/8-1/2
BSPT Male Reducing Extension
See technical informationSee documentsReferences
Camozzi:2520 3/8-1/2
Rubix:117A0475
Manufacturer :50-2520-5859


Technical specifications
| Material | brass |
|---|---|
| Connection 1 | 3/8 in |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI MALE/FEMALE ADAPTOR CAM-2520-3/8-1/2
Brass pipe fitting Mod. 2520 adaptor - taper. 1/8 and 1/4 male thread versions supplied in multiples of 10. 3/8 and 1/2 male threads supplied in multiples of 5
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | 3/8 in |
| Max. service pressure | 80 bar |
| Profile | 2520 |
| Connection 2 | 1/2 in |
Show UNSPSC/ECL@SS
£ 3.96 excl. VAT
/ Each
£ 4.75 incl. VAT
- Usually arrives within 14 working days