References
Festo:ESK-1/8-1/8
Rubix:117A4233
Manufacturer :151520
EAN:4052568010713

Technical specifications
| Material | brass |
|---|---|
| Connection 1 | r 1/8 in |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 151520 DOUBLE NIPPLE ESK-1/8-1/8
Double nipple ESK-1/8-1/8 For angular compensation Pneumatic Connection, port 1=R1/8, Pneumatic Connection, port 2=R1/8, Materials note=Conforms to RoHS, Material information, double nipple=Brass
Technical specifications
Attributes
| Logistic Weight | 19,71 g |
|---|---|
| Material | brass |
| Connection 1 | r 1/8 in |
| Max. service pressure | 10 bar |
| Profile | for connecting pneumatic components with different threaded connections. |
| Connection 2 | r 1/8 in |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- Delivery usually within ( 2 ) days