DEWALT D25303DH-XJ 18V XR INTEGRATED DUST EXTRACTION UNIT NAKED
Dust Extractor
See technical informationReferences
Dewalt:D25303DH-XJ
Rubix:2584053
EAN:5035048557389




Product details : DEWALT D25303DH-XJ 18V XR INTEGRATED DUST EXTRACTION UNIT NAKED
Strengths
•One solution that fits 2Kg 18V XR SDS Hammers
Ideal for dust free drilling up to 16mm in diameter with excellent suction and has a maximum drilling depth of 160mm
High quality washable HEPA filter capable of achieving 99.5% efficiency with dust particles as small as 0.3 microns
Maximum extraction maintained at all times regardless of the hammer speed
Quick, one handed release from hammer with no tools required for easy attachment
Powered by an independent motor maintaining maximum hammer performance with no decrease in durability
Easy to use manual filter cleaning mechanism provides excellent worker protection
The extractor continues to operate for two seconds after the hammer trigger is released to ensure any debris in the telescope or hose is completely removed
Extremely tough and versatile to meet the needs of the most demanding applications
Compact design and low weight offer excellent comfort and near perfect balance
Dust collection box can be attached to DWH079D Dust Evacuator to remove dust via DEWALT extraction systems
Compatible with DCH273 & DCH274 (Type 2 Only
Ideal for dust free drilling up to 16mm in diameter with excellent suction and has a maximum drilling depth of 160mm
High quality washable HEPA filter capable of achieving 99.5% efficiency with dust particles as small as 0.3 microns
Maximum extraction maintained at all times regardless of the hammer speed
Quick, one handed release from hammer with no tools required for easy attachment
Powered by an independent motor maintaining maximum hammer performance with no decrease in durability
Easy to use manual filter cleaning mechanism provides excellent worker protection
The extractor continues to operate for two seconds after the hammer trigger is released to ensure any debris in the telescope or hose is completely removed
Extremely tough and versatile to meet the needs of the most demanding applications
Compact design and low weight offer excellent comfort and near perfect balance
Dust collection box can be attached to DWH079D Dust Evacuator to remove dust via DEWALT extraction systems
Compatible with DCH273 & DCH274 (Type 2 Only
Technical specifications
Attributes
| Type | dust extractor |
|---|---|
| Use | manual filter cleaning mechanism provides excellent worker protection |
Show UNSPSC/ECL@SS
£ 195.35 excl. VAT
/ Each
£ 234.42 incl. VAT
- Delivery usually within ( 7 ) days