References
Dewalt:DE7023-XJ
Rubix:1360643
EAN:5035048113370
Product details : DEWALT, STAND DE7023-XJ
Accommodates all DEWALT mitre saws
Work stops can be converted into end stops for repetitive cutting to length
Integrated carry handle provides ase of transportation
The beam can support up to 227 kg providing maximum flexibility and capacity
Integral folding legs avoids unnecessary assembly
Lightweight aluminium construction provides portability in and around the jobsite
1.7 metre beam extends to support up to 3.83 metres for use with large workpieces
2 x Work stops/support
Mitre saw brackets
DEWALT 1 year European PT Guarantee
Mitre Saw Workstation
Strengths
Beam can support up to 227 kg
Universal design accommodates all brands of Mitre Saw
Work stops/supports provided with unit
1.7 metre beam extends to support a maximum of 3.83 metres
Lightweight aluminium construction
Applications
Large pieces of material can be supported easily
No need for multiple leg stands
Allows for easy transport to and from the jobsite
Easy repositioning and flexibility
Large heavy material can be supported
Technical specifications
Attributes
| Type | mitre saw workstation |
|---|
Show UNSPSC/ECL@SS
£ 198.89 excl. VAT
/ Each
£ 238.67 incl. VAT
- Delivery usually within ( 7 ) days


