Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Soldering tip
WELLER TIP CT6 E7
WELLER TIP CT6 E7
Replacement Tips For W101
References
weller:
CT6 E7
rubix:
270051
Product details
Technical specifications
Product details : WELLER TIP CT6 E7
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.12
excl. VAT
/
Each
£
20.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WELLER SOLDERING TIP 4PTCC8 3.2MM
WELLER 7135 TIPS FOR 8100 CARD OF 2
WELLER SOLDERING TIP 4PTBB8 2.4MM
WELLER T0054313399 STRAIGHT SOLDER TIP MT2 PACK OF 3
WELLER 0058720786 NO 5 TIPS
WELLER TIP CT6 E8
WELLER SOLDERING TIP 4PTBB7 2.4MM
PARWELD 50MMCC/5 WELDING CABLE 50MM 5M
WELLER CORDLESS PYROPEN SOLDERING IRON T0051606099
PARWELD GAS LENS BODY 3.2MM 45V27
WELLER SOLDERING TIP 4PTCC8 3.2MM
PARWELD 683001 PISTOL TYPE LIGHTER
MUREX 0468 500 003 CONTACT TIP 0.8MM PACK OF 10
SPARTEX 868165 SAVER OF GAZ FOR WORKSHOP
PARWELD REGULATOR ARGON E700113