Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Soldering tip
WELLER TIP CT6 E8
WELLER TIP CT6 E8
Replacement Tips For W101
References
weller:
CT6 E8
rubix:
270052B
Product details
Technical specifications
Product details : WELLER TIP CT6 E8
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.99
excl. VAT
/
Each
£
20.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WELLER T0054313399 STRAIGHT SOLDER TIP MT2 PACK OF 3
WELLER SOLDERING TIP 4PTBB8 2.4MM
WELLER 7135 TIPS FOR 8100 CARD OF 2
WELLER SOLDERING TIP 4PTBB7 2.4MM
WELLER TIP CT6 E7
WELLER 0058720786 NO 5 TIPS
WELLER SOLDERING TIP 4PTCC8 3.2MM
GISS 635007 DINCONTROL SINGLE STAGE REGULATOR
WELLER CORDLESS PYROPEN SOLDERING IRON T0051606099
PARWELD TIG BACK CAP MEDIUM 41V35
SIEVERT 306311 1-4 BAR POL REG 5-12KG WITH HOSE FAILURE VALVE
PARWELD SPL06 HOSE SPLICERS 1/4 6MM
PARWELD 2.4MMG TUNGSTEN GOLD 2.4MM
PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 1 INCH
PRESTO 8MM HSSCO STRAIGHT SHANK M/C REAMER STR FLUTE FORM A&C DIN 212