Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Soldering tip
WELLER 7135 TIPS FOR 8100 CARD OF 2
WELLER 7135 TIPS FOR 8100 CARD OF 2
Replacement tips for instant heat guns
References
weller:
T0054000299
rubix:
270092
Product details
Technical specifications
Product details : WELLER 7135 TIPS FOR 8100 CARD OF 2
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.41
excl. VAT
/
Each
£
4.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WELLER T0054313399 STRAIGHT SOLDER TIP MT2 PACK OF 3
WELLER TIP CT6 E7
WELLER TIP CT6 E8
WELLER SOLDERING TIP 4PTCC8 3.2MM
WELLER SOLDERING TIP 4PTBB7 2.4MM
WELLER SOLDERING TIP 4PTBB8 2.4MM
WELLER 0058720786 NO 5 TIPS
GISS 633678 SECURGISS FLAME DAMPER HOSE/HOSE MOUNTING GAS ACETYLENE
PARWELD TIG BACK CAP MEDIUM 41V35
PARWELD CERAMIC CUP 5/8 10N45 PACK OF 10
WELLER T0054313399 STRAIGHT SOLDER TIP MT2 PACK OF 3
PARWELD PLAIN LINER 1.2MM X 4M B5033-40
GISS 635007 DINCONTROL SINGLE STAGE REGULATOR
PARWELD 53N59 LENS CUP 5/16 PACK OF 10
PARWELD PROPANE BENT NECK 260MM 707105