Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Soldering tip
WELLER SOLDERING TIP 4PTCC8 3.2MM
WELLER SOLDERING TIP 4PTCC8 3.2MM
Replacement Tips For TCPS
References
weller:
4PTCC8
rubix:
1378060
Product details
Technical specifications
Product details : WELLER SOLDERING TIP 4PTCC8 3.2MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.42
excl. VAT
/
Each
£
8.90
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WELLER SOLDERING TIP 4PTBB8 2.4MM
WELLER SOLDERING TIP 4PTBB7 2.4MM
WELLER 7135 TIPS FOR 8100 CARD OF 2
WELLER TIP CT6 E8
WELLER T0054313399 STRAIGHT SOLDER TIP MT2 PACK OF 3
WELLER TIP CT6 E7
WELLER 0058720786 NO 5 TIPS
PARWELD GAS LENS BODY 1.0MM 45V42
PARWELD GAS LENS CUP 13MM 53N61-S PACK OF 10
GISS 858521 RUBBER GAS HOSE DIAM.6,3X12 20M BLUE
PARWELD 200A AC/DC TIG INVERTER 230V + IV26 TIG TORCH + REGULATOR 3PCS
PARWELD 25MMCC/5 WELDING CABLE 25MM 5M
PARWELD 16MMG TUNGSTEN GOLD 1.6MM
PARWELD DOUBLE OUTLET RHY-1
PARWELD 683001 PISTOL TYPE LIGHTER