Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(14)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Soldering tip
WELLER SOLDERING TIP 4PTBB7 2.4MM
WELLER SOLDERING TIP 4PTBB7 2.4MM
Soldering tip Weller
References
weller:
4PTBB7
rubix:
1378057
Technical specifications
Model
PT BB7
Product details
Technical specifications
Product details : WELLER SOLDERING TIP 4PTBB7 2.4MM
Replacement Tips For TCPS
Technical specifications
Attributes
Model
PT BB7
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.77
excl. VAT
/
Each
£
9.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WELLER 0058720786 NO 5 TIPS
WELLER TIP CT6 E8
WELLER 7135 TIPS FOR 8100 CARD OF 2
WELLER T0054313399 STRAIGHT SOLDER TIP MT2 PACK OF 3
WELLER SOLDERING TIP 4PTCC8 3.2MM
WELLER TIP CT6 E7
WELLER SOLDERING TIP 4PTBB8 2.4MM
PARWELD W5040 GALVANISING SPRAY - 400ML
PANTHER DRIVERS GLOVE
PARWELD 681001 TRI-FLINT LIGHTER
GISS 858521 RUBBER GAS HOSE DIAM.6,3X12 20M BLUE
PARWELD 764110 PROPANE HOSE ASSY 10MM 3/8 INCH 10M SINGLE
PARWELD BZL MB25 TAPERED NOZZLE PK OF 5 B2509
PARWELD 0315014-G TAIL 1/4 FOR 3/8 NUT
PRESTO 7509010.0 10.00MM ADJUSTABLE HAND REAMER STRAIGHT SHANK