Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Soldering tip
WELLER T0054313399 STRAIGHT SOLDER TIP MT2 PACK OF 3
WELLER T0054313399 STRAIGHT SOLDER TIP MT2 PACK OF 3
Replacement SP nickel-plated soldering iron tips
References
weller:
T0054313399
rubix:
1378068
Product details
Technical specifications
Product details : WELLER T0054313399 STRAIGHT SOLDER TIP MT2 PACK OF 3
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.30
excl. VAT
/
Each
£
9.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WELLER SOLDERING TIP 4PTBB8 2.4MM
WELLER SOLDERING TIP 4PTBB7 2.4MM
WELLER SOLDERING TIP 4PTCC8 3.2MM
WELLER TIP CT6 E7
WELLER TIP CT6 E8
WELLER 0058720786 NO 5 TIPS
WELLER 7135 TIPS FOR 8100 CARD OF 2
PRESTO 5.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
PARWELD 764110 10MM HOSE SET 10M 3/8 HCV OXY/PROP
PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 1.5/8 INCH
PARWELD 707102 TYPE 5 SHANK
PARWELD CP50-70 SINGLE PLUG 50-70MM 400A
PARWELD GAS BOTTLE CYLINDER SPINDLE KEY 695002
SPARTEX 868163 SAVER OF GAZ M12X1
PARWELD COUPLER 3/8-3/8BSP MALE LH 0315072