• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. NIGLON F13 13A PLUG TOP FUSE PACK OF 10

NIGLON F13 13A PLUG TOP FUSE PACK OF 10

Plug Top Fuse

See technical informationSee documents

References

Niglon:F13
Rubix:234A5714
brand logo
brand logo

Technical specifications

Amperage13 A

Documents

Product details : NIGLON F13 13A PLUG TOP FUSE PACK OF 10


13A Plug Top Fuse

Technical specifications


Attributes
Amperage13 A
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SCHURTER 0.05A RADIAL FUSE 0034.6602PROTEUS 1020/2 20 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5PROTEUS XL32CRK 32A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)LEGRAND 013301 FUSENIGLON S5002.5 2.5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10LAWSON FUSE TIA32M40LAWSON FUSES MF80 80A HRC FUSE (L)57 MM X (DIA)30.16 MMPROTEUS AYXLMKB8KB8UA METALCLAD 8&8 DUAL 80A 30MA TYPE A RCD (H)256 MMPROTEUS 31040/4 40 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5LEGRAND 411504 CIRCUIT BREAKERPROTEUS 663B 63A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (DSCHNEIDER MCB 32AMP 3 POLE A9F54332BUSSMANN 10A FUSE TIA10ASIEMENS DIAZED FUSE LINK 5SB261SCHNEIDER A9F53116 16A MINIATURE CIRCUIT BREAKER TYPE B SINGLE POLE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap