References
FAG:SP85
Rubix:274A8324
Manufacturer :0396039110000
EAN:4054371719555

Product details : FAG RG DIN5417-SP 85 RETAINING RING
Retaining element
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Type | retaining ring |
| Inner diameter | 80.4 mm |
| Outer diameter | 90.3 mm |
| Width | 1.7 mm |
Show UNSPSC/ECL@SS
£ 45.00 excl. VAT
/ 50 pieces
£ 54.00 incl. VAT
- Delivery usually within ( 7 ) days
