Bearing Housing Accessory
Type | fixed ring |
---|
Logistics dimensions (L x W x H) | 7,5x72x72 mm |
---|---|
Logistic Weight | 26 g |
Type | fixed ring |
Inner diameter | 64 mm |
Outer diameter | 72 mm |
Width | 7.5 mm |
Bearing Clearance | CN |
Series | FRB |
Material | Steel |
Usually arrives within 14 working days