A302 - Fully Dipped Nitrile Safety Cuff
Size | XL |
---|---|
Coating | Nitrile |
Abrasion resistance level | 3 |
Size | XL |
---|---|
Coating | Nitrile |
Abrasion resistance level | 3 |
Main material | Nitrile |
Packaging | 12 Pack |
Cuff style | Safety |
Length | 58 mm |
Colour | Navy |
Secondary colour | Other |
Material | Cotton;Polyester;Jersey Lining;Nitrile |
In stock: Next day delivery