EXPERT FLEX HEAD LONG REACH RATCHET 1/2 INCH SQUARE DRIVE
1/2" articulated handle ratchet
See technical informationReferences
Expert:E032803
Rubix:2014054
EAN:3258950328034

Product details : EXPERT FLEX HEAD LONG REACH RATCHET 1/2 INCH SQUARE DRIVE
- ISO 3315 - DIN 3122 - ISO 1174-1
- 72-tooth mechanism.
- 5° angle of recovery.
- Articulated handle for improved accessibility.
- Longer handle for more powerful loosening.
- Sleeve safety lock.
- Lever reversal: visualization of direction of rotation.
- Finish: bright chrome.
- Ergonomic bi-material handle.
features:
EAN: 3258950328034
d1 [mm]: 40
d2 [mm]: 40
h [mm]: 46
L [mm]: 437
Packaging: 1
Presentation: Full Polish
[g]: 930
- 72-tooth mechanism.
- 5° angle of recovery.
- Articulated handle for improved accessibility.
- Longer handle for more powerful loosening.
- Sleeve safety lock.
- Lever reversal: visualization of direction of rotation.
- Finish: bright chrome.
- Ergonomic bi-material handle.
features:
EAN: 3258950328034
d1 [mm]: 40
d2 [mm]: 40
h [mm]: 46
L [mm]: 437
Packaging: 1
Presentation: Full Polish
[g]: 930
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 437 mm |
| Finishing | chromed |
| Weight | 930 g |
Show UNSPSC/ECL@SS
£ 60.20 excl. VAT
/ Each
£ 72.24 incl. VAT
- In stock: Next day delivery