"WERA 073230 8001A ZYKLOP MINI 1 BIT RATCHET 1/4"" WITH ADAPTOR 2PC"
8001 A Zyklop Mini 1 Bit Ratchet
See technical informationSee documentsReferences
Wera:05073230001
Rubix:80140124
EAN:4013288144638




Documents
Product details : "WERA 073230 8001A ZYKLOP MINI 1 BIT RATCHET 1/4"" WITH ADAPTOR 2PC"
The wera mini ratchet. Simple operation, even with just one hand, in confined working spaces. Drop-forged, full-steel design and fine-pitched mechanism with 60 teeth that allows a small return angle of 6° for precise working. The thumbwheel allows rapid fastening in confined situations when there is no space for ratcheting. Easy left/right switchover. Ergonomically designed ratchet head and lever. Suitable for 1/4" bit and socket take-up.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Weight | 126 g |
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
- In stock: Next day delivery