GEDORE 7687230 7412-02 RECTANGULAR REVERSIBLE RATCHET HEAD 1/2 SE 9X1


Inserts for Ratchet 9 x 12-7412

References
gedore:7412-02
rubix:80122456
manufacturer :7687230
ean:4002805742020
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length62 mm
See all Specifications

Product details : GEDORE 7687230 7412-02 RECTANGULAR REVERSIBLE RATCHET HEAD 1/2 SE 9X1


Rectangular reversible ratchet head 1/2" SE 9x12 For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking Fine-toothed Return angle 5 degrees Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity

Technical specifications


Attributes
Logistic Weight150 g
Square drive adapter1/2 ''
Length62 mm
Diameter34 mm
FinishingChromed
Weight150 g
Show UNSPSC/ECL@SS
£ 77.87 excl. VAT
/ Each
£ 93.44 incl. VAT
  • Usually arrives within 14 working days