KLINGSPOR 14038 RFM652 R-FLEX MOTTLING POINT 50X30X6MM GRIT 120 PK10
RFM 652 Flexible abrasive point
See technical informationReferences
Klingspor:14038
Rubix:417A0942
EAN:4014855063956

Product details : KLINGSPOR 14038 RFM652 R-FLEX MOTTLING POINT 50X30X6MM GRIT 120 PK10
RFM 652 R-flex mottling point, grit 120 50 x 30 x 6 mm
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Grain | 120 |
| Wheel diameter | 50 mm |
| Width | 50 mm |
| Rod diameter | 6 mm |
| Max speed | 3000 rpm |
| Type of abrasive | silicon carbide |
Show UNSPSC/ECL@SS
£ 150.17 excl. VAT
/ Each
£ 180.20 incl. VAT
- Delivery usually within ( 5 ) days