Self-aligning ball bearing RHP 1317-17EC, Outer diameter: 40 mm | Inner diameter: 28.6 mm
RHP Self-Lube® ball bearing insert 1317
See technical informationReferences
RHP:1317-17EC
Rubix:210A0636
Manufacturer :1317-17EC R
EAN:00747023043804


Technical specifications
| Inner diameter | 28.6 mm |
|---|---|
| Outer diameter | 40 mm |
| Bearing Clearance | cn |
Product details : RHP 1317-17EC INSERT
RHP Self Lube Ball bearing insert
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Inner diameter | 28.6 mm |
| Outer diameter | 40 mm |
| Bearing Clearance | cn |
| Series | 1317 |
| Material | high strength metal |
| Cage | steel |
| Reference speed | 7000 rpm |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 9550 N |
Show UNSPSC/ECL@SS
£ 15.74 excl. VAT
/ Each
£ 18.89 incl. VAT
- Usually arrives within 14 working days