Self-aligning ball bearing FAG 2204-TVH-C3>N, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2204-TVH-C3>N
Rubix:274A6176
Manufacturer :0972471700030
EAN:4064327520944

Product details : FAG 2204-TVH-C3N SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 22..-TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 18 mm |
| Bearing Clearance | c3 |
| Series | 22..-tvh |
| Reference speed | 15600 rpm |
| Basic static load, radial - C0r | 3550 N |
| Basic dynamic load, radial - Cr | 14700 N |
Show UNSPSC/ECL@SS
£ 16.02 excl. VAT
/ Each
£ 19.22 incl. VAT
- Delivery usually within ( 7 ) days
