Self-aligning ball bearing SNR 2206C3, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 30 mm
Self-aligning ball bearing
See technical informationReferences
SNR:2206C3
Rubix:204A4703
EAN:3413520080273



Product details : SNR 2206C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing, radial contact, sheet metal cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x29 mm |
|---|---|
| Logistic Weight | 288 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2200 |
| Cage | steel |
| Reference speed | 11000 rpm |
| Basic static load, radial - C0r | 4550 N |
| Basic dynamic load, radial - Cr | 15000 N |
Show UNSPSC/ECL@SS
£ 17.62 excl. VAT
/ Each
£ 21.14 incl. VAT
- Usually arrives within 14 working days
