Self-aligning ball bearing FAG 1206-TVH-C3>N, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1206-TVH-C3>N
Rubix:263A4211
Manufacturer :0968917690030
EAN:4064327297938

Product details : FAG 1206-TVH-C3N SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-TVH, plastic cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 12..-tvh |
| Cage | polyamide |
| Weight | 0.22 kg |
| Thickness | 16 mm |
| Reference speed | 11400 rpm |
| Standard | din 620 |
| Basic static load, radial - C0r | 4650 N |
| Basic dynamic load, radial - Cr | 15900 N |
Show UNSPSC/ECL@SS
£ 14.14 excl. VAT
/ Each
£ 16.97 incl. VAT
- Delivery usually within ( 7 ) days
