Precision / Spindle bearing SNR 71901.HVQ18J84, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision bearing 719
See technical informationReferences
SNR:71901.HVQ18J84
Rubix:394A4836
EAN:3413520284862



Product details : SNR 71901HVQ18J84 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 24 mm |
| Width | 6 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 441.25 excl. VAT
/ Each
£ 529.50 incl. VAT
- Usually arrives within 14 working days
