Narrow Section Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Sealing | two metal shields |
Reference speed | 37000 rpm |
Limit speed | 25000 rpm |
Basic static load, radial - C0r | 2000 N |
Basic dynamic load, radial - Cr | 4600 N |
Usually arrives within 14 working days