Deep groove ball bearing FAG 61852-MA, Outer diameter: 320 mm | Width: 28 mm | Inner diameter: 260 mm
Deep groove ball bearing
See technical informationReferences
FAG:61852-MA
Rubix:274A6762
Manufacturer :0190977860000
EAN:4026677212306

Product details : FAG 61852-MA DEEP GROOVE BALL BEARING
Deep groove ball bearing 618..-MA, single row, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 5300 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 320 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 618..-ma |
| Cage | brass |
| Reference speed | 2070 rpm |
| Limit speed | 3500 rpm |
| Basic static load, radial - C0r | 132000 N |
| Basic dynamic load, radial - Cr | 102000 N |
Show UNSPSC/ECL@SS
£ 912.00 excl. VAT
/ Each
£ 1,094.40 incl. VAT
- Delivery usually within ( 7 ) days
