Deep groove ball bearing SNR 6004NR, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
SNR - Deep Groove Ball Bearing - 6004.NR
See technical informationReferences
SNR:6004NR
Rubix:103A9066
Manufacturer :6004.NR
EAN:3413520109073



Product details : SNR 6004NR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 29000 rpm |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 9200 N |
| Weight | 0.068 kg |
Show UNSPSC/ECL@SS
£ 7.17 excl. VAT
/ Each
£ 8.60 incl. VAT
- Delivery usually within ( 3 ) days
