Deep groove ball bearing SKF 6001-2Z/C3WT, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm

Rigid ball bearings

See technical information

References

SKF:6001-2Z/C3WT
Rubix:420A1195
Manufacturer :97413
EAN:7316570997675
SKF DEEP GROOVE BALL BEARING SINGLE ROW 6001-2Z/C3/WT

Technical specifications

Inner diameter12 mm
Outer diameter28 mm
Width8 mm
See all Specifications

Product details : SKF 6001-2Z/C3WT SINGLE ROW DEEP GROOVE BALL BEARING


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
The robust design and reliable performance of this deep-groove ball bearing make it a preferred choice for high-speed machinery. Thanks to its increased clearance, this bearing ensures excellent heat dissipation, optimizing equipment efficiency and durability. It stands out for its ability to withstand both radial and axial loads, thereby ensuring smooth and reliable operation in demanding environments.

Features:
This deep-groove ball bearing consists of a single row of balls and incorporates metal shields that provide enhanced protection against contaminants. Designed with an internal radial clearance of C3, it features a slight gap between the balls and the raceways, which reduces internal friction and promotes better performance at high speeds. It is lubricated with a grease containing a polyurea thickener with a consistency of 2 to 3 according to the NLGI classification, suitable for temperatures ranging from -40 to +160 °C.

Maintenance:
This ball bearing requires little maintenance thanks to its optimized design. It is lubricated for life with high-quality grease, eliminating the need for relubrication. However, it is recommended to perform regular inspections to monitor the product’s overall condition, paying attention to abnormal noises, operating temperature, and structural integrity.

Sealing:
The metal shields on either side of the bearing provide partial sealing, effectively protecting against medium-sized solid contaminants. This mechanical barrier is effective at reducing debris intrusion but does not guarantee complete protection against small particles or liquids. In dusty or humid environments, this limitation must be taken into account to ensure optimal bearing service life.

Brand Information:
SKF is a world-renowned brand, recognized for its innovations in bearings and mechanical solutions. For over 100 years, SKF has been providing high-quality products focused on reliability and performance. Committed to sustainable development, the brand supports innovation across various industrial sectors.

Key Features:
• Low resistance torque: reduces internal friction for optimal performance.
• Increased durability: robust design with lifetime lubrication, minimizing maintenance requirements.
• Effective protection: metal shields provide a barrier against medium-sized contaminants.
• High operating speed: designed for applications requiring efficient heat dissipation.

Applications:
This deep-groove ball bearing is ideal for a variety of applications where heat and thermal expansion are critical factors. It is particularly suitable for electric motors, pumps, fans, and machine tools operating at high speeds.

Technical specifications


Attributes
Logistics dimensions (L x W x H)8x28x28 mm
Logistic Weight21,7 g
Inner diameter12 mm
Outer diameter28 mm
Width8 mm
Sealingtwo metal shields
Bearing Clearancec3
Series60
Materialbearing steel
Cagesteel
Reference speed60000 rpm
Limit speed30000 rpm
Basic static load, radial - C0r2360 N
Basic dynamic load, radial - Cr5400 N
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories