Deep groove ball bearing NTN 6418, Outer diameter: 225 mm | Width: 54 mm | Inner diameter: 90 mm
NTN - Deep Groove Ball Bearing - 6418
See technical informationReferences
NTN:6418
Rubix:205A0703
EAN:4547359584448



Product details : NTN 6418 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x225x54 mm |
|---|---|
| Logistic Weight | 9720 g |
| Inner diameter | 90 mm |
| Outer diameter | 225 mm |
| Width | 54 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6400 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 443.68 excl. VAT
/ Each
£ 532.42 incl. VAT
- Delivery usually within ( 3 ) days
