SNR - Deep Groove Ball Bearing - 62202.EE
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 14 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6200 |
Cage | Steel |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 3750 N |
Basic dynamic load, radial - Cr | 7700 N |
Usually arrives within 14 working days