Deep groove ball bearing FAG 6318-J20AA-C3, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Ball bearings
See technical informationReferences
FAG:6318-J20AA-C3
Rubix:231A5040
Manufacturer :0392669820030
EAN:4012802485479

Product details : FAG 6318-J20AA-C3 INSULATED BEARING 1000V
This FAG brand deep groove ball bearing is designed to deliver stable and long-lasting performance in a variety of industrial environments. Thanks to its robust construction and technical specifications, this bearing is capable of withstanding both radial and axial loads while requiring minimal maintenance.
Features:
This rigid ball bearing model features a single-row ball configuration, which allows for balanced distribution of radial loads. Its sheet steel cage ensures increased resistance to deformation even under heavy radial loads. The C3 radial clearance, meanwhile, offers better management of thermal and mechanical deformations. The ceramic coating on the outer ring provides electrical insulation, thereby limiting the risk of damage caused by stray currents. The bearing’s open design, without seals or shields, allows for efficient heat dissipation and reduces internal friction.
Sealing:
This single-row ball bearing, with its open configuration, has neither seals nor shields, thus allowing for efficient heat dissipation. However, its open design makes it less suitable for highly contaminated environments. It is therefore crucial to use it in relatively clean conditions to prevent the entry of contaminants that could impair its performance. The open design promotes better heat management but requires greater vigilance regarding the cleanliness of the working environment.
Brand Information:
FAG, a brand of the Schaeffler Group, is a major global manufacturer of high-precision bearings. With over 100 years of experience in the field, FAG stands out for its technical expertise and commitment to innovation. Recognized for the exceptional quality of its products, the brand meets the industry’s most stringent requirements. Thanks to a global distribution network and cutting-edge technology, FAG remains the preferred choice for companies seeking to improve their operational performance while optimizing maintenance costs.
Features:
This rigid ball bearing model features a single-row ball configuration, which allows for balanced distribution of radial loads. Its sheet steel cage ensures increased resistance to deformation even under heavy radial loads. The C3 radial clearance, meanwhile, offers better management of thermal and mechanical deformations. The ceramic coating on the outer ring provides electrical insulation, thereby limiting the risk of damage caused by stray currents. The bearing’s open design, without seals or shields, allows for efficient heat dissipation and reduces internal friction.
Sealing:
This single-row ball bearing, with its open configuration, has neither seals nor shields, thus allowing for efficient heat dissipation. However, its open design makes it less suitable for highly contaminated environments. It is therefore crucial to use it in relatively clean conditions to prevent the entry of contaminants that could impair its performance. The open design promotes better heat management but requires greater vigilance regarding the cleanliness of the working environment.
Brand Information:
FAG, a brand of the Schaeffler Group, is a major global manufacturer of high-precision bearings. With over 100 years of experience in the field, FAG stands out for its technical expertise and commitment to innovation. Recognized for the exceptional quality of its products, the brand meets the industry’s most stringent requirements. Thanks to a global distribution network and cutting-edge technology, FAG remains the preferred choice for companies seeking to improve their operational performance while optimizing maintenance costs.
Strengths
• Increased durability: The ceramic coating on the outer ring protects against stray electrical currents, thereby extending the bearing’s service life.
• Easier maintenance: Its open design and low friction reduce maintenance requirements, minimizing downtime and maintenance costs.
• High versatility: Capable of withstanding both radial and axial loads, this bearing is suitable for a wide range of industrial applications.
• Optimized reliability: The C3 radial clearance allows for effective management of thermal deformations, ensuring stable and reliable long-term performance.
• Robust design: The sheet steel cage ensures uniform load distribution and high strength even under heavy loads.
• Easier maintenance: Its open design and low friction reduce maintenance requirements, minimizing downtime and maintenance costs.
• High versatility: Capable of withstanding both radial and axial loads, this bearing is suitable for a wide range of industrial applications.
• Optimized reliability: The C3 radial clearance allows for effective management of thermal deformations, ensuring stable and reliable long-term performance.
• Robust design: The sheet steel cage ensures uniform load distribution and high strength even under heavy loads.
Applications
This rigid bearing is ideal for use in electric motors, generators, frequency converters, as well as in the rail, wind power, elevator, and hoisting equipment sectors. However, due to its open design, it is best used in relatively clean environments to avoid the risk of contamination that could affect its performance.
Technical specifications
Attributes
| Logistic Weight | 5430 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-j20aa |
| Reference speed | 5100 rpm |
| Limit speed | 4900 rpm |
| Basic static load, radial - C0r | 102000 N |
| Basic dynamic load, radial - Cr | 142000 N |
Show UNSPSC/ECL@SS
£ 626.76 excl. VAT
/ Each
£ 752.11 incl. VAT
- Delivery usually within ( 7 ) days
