Deep groove ball bearing SKF 6202/16-2RSH, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 16 mm
Rigid ball bearings
See technical informationReferences
SKF:6202/16-2RSH
Rubix:103A4788
Manufacturer :195470
EAN:7316571822440

Product details : SKF RADIAL BALL BEARING 6202/16-2RSH
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF deep groove ball bearing is designed to withstand radial and axial loads in both directions, ensuring stable and reliable performance in various industrial environments. Easy to install, it combines robustness and sealing to guarantee increased durability and optimal operation, even under harsh conditions. This product offers an efficient and space-saving solution for many mechanical applications, ensuring optimal performance.
Features:
This single-row deep groove ball bearing is equipped with a durable sheet steel cage, capable of withstanding heavy radial loads and moderate axial loads. Its nitrile-butadiene rubber (NBR) seals provide excellent protection against external contaminants such as dust and moisture, while retaining the lubricant inside. Its standard internal radial clearance (CN) allows for an optimal balance between vibration tolerance and operational stability, while facilitating high-speed rotation with moderate friction.
Maintenance:
Thanks to its rubber seals, this bearing requires little maintenance, effectively retaining the lubricant and minimizing the need for relubrication. However, regular monitoring of vibrations and temperature helps ensure long-term performance. In cases of heavy use, periodic checks for noise and signs of wear are recommended to extend its service life and optimize its operation.
Sealing:
Equipped with NBR rubber seals on both sides, this bearing is completely sealed against dust, water, and other contaminants. This type of sealing protects internal components, extends service life, and reduces the frequency of maintenance. The seals provide a reliable barrier that prevents contaminants from entering while keeping the lubricant inside. This sealing system is ideal for dusty or humid environments. NBR rubber is resistant to oils and greases.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearing solutions, offering technical expertise and high-performance products for a wide range of industrial sectors. With a presence in more than 40 sectors, SKF stands out for its commitment to innovation, sustainability, and quality. SKF solutions support the automotive, energy, food, and many other industries, enhancing the reliability of rotating equipment.
Key Features:
• High protection against contaminants thanks to rubber seals
• Low maintenance requirements due to effective lubricant retention
• Resistance to radial and axial loads
• Durable and compact design, suitable for various industrial environments
• Moderate noise and vibration levels for quiet operation
• Enhanced corrosion resistance, extending service life
Applications:
This bearing is used in conveyor systems and material-handling equipment, where it ensures reliable performance in industrial environments. It is also suitable for agricultural and construction machinery, withstanding harsh conditions. In vehicle and machine transmissions, this product ensures precision and strength. Also ideal for household appliances, this bearing offers quiet operation and low maintenance for motors and internal components. It is also used in machine tools and guidance systems.
Features:
This single-row deep groove ball bearing is equipped with a durable sheet steel cage, capable of withstanding heavy radial loads and moderate axial loads. Its nitrile-butadiene rubber (NBR) seals provide excellent protection against external contaminants such as dust and moisture, while retaining the lubricant inside. Its standard internal radial clearance (CN) allows for an optimal balance between vibration tolerance and operational stability, while facilitating high-speed rotation with moderate friction.
Maintenance:
Thanks to its rubber seals, this bearing requires little maintenance, effectively retaining the lubricant and minimizing the need for relubrication. However, regular monitoring of vibrations and temperature helps ensure long-term performance. In cases of heavy use, periodic checks for noise and signs of wear are recommended to extend its service life and optimize its operation.
Sealing:
Equipped with NBR rubber seals on both sides, this bearing is completely sealed against dust, water, and other contaminants. This type of sealing protects internal components, extends service life, and reduces the frequency of maintenance. The seals provide a reliable barrier that prevents contaminants from entering while keeping the lubricant inside. This sealing system is ideal for dusty or humid environments. NBR rubber is resistant to oils and greases.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearing solutions, offering technical expertise and high-performance products for a wide range of industrial sectors. With a presence in more than 40 sectors, SKF stands out for its commitment to innovation, sustainability, and quality. SKF solutions support the automotive, energy, food, and many other industries, enhancing the reliability of rotating equipment.
Key Features:
• High protection against contaminants thanks to rubber seals
• Low maintenance requirements due to effective lubricant retention
• Resistance to radial and axial loads
• Durable and compact design, suitable for various industrial environments
• Moderate noise and vibration levels for quiet operation
• Enhanced corrosion resistance, extending service life
Applications:
This bearing is used in conveyor systems and material-handling equipment, where it ensures reliable performance in industrial environments. It is also suitable for agricultural and construction machinery, withstanding harsh conditions. In vehicle and machine transmissions, this product ensures precision and strength. Also ideal for household appliances, this bearing offers quiet operation and low maintenance for motors and internal components. It is also used in machine tools and guidance systems.
Technical specifications
Attributes
| Logistic Weight | 43,4 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 43000 rpm |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 8060 N |
Show UNSPSC/ECL@SS
£ 37.97 excl. VAT
/ Each
£ 45.56 incl. VAT
- Delivery usually within ( 3 ) days
