Deep groove ball bearing SNR 6308HT200ZZ, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm

Topline ball bearings

See technical informationSee documents

References

SNR:6308HT200ZZ
Rubix:205A0321
EAN:3413520353391
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Documents

Product details : SNR 6308HT200ZZ SPECIFIC BALL BEARINGS


TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 200°C application

Technical specifications


Attributes
Logistics dimensions (L x W x H)103x103x28 mm
Logistic Weight648 g
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Sealingtwo metal shields
Bearing Clearancec4
Series6300
Cagesteel
Reference speed9000 rpm
Limit speed3600 rpm
Basic static load, radial - C0r24000 N
Basic dynamic load, radial - Cr40300 N
Weight0.612 kg
£ 66.30 excl. VAT
/ Each
£ 79.56 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories