Deep groove ball bearing FAG 16016, Outer diameter: 125 mm | Width: 14 mm | Inner diameter: 80 mm
Ball bearings
See technical informationReferences
FAG:16016
Rubix:228A9991
Manufacturer :0167011780000
EAN:4012801077002

Product details : FAG 16016 RADIAL BALL BEARING 167011780000
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
The FAG ball bearing is designed to withstand radial and axial loads in both directions. Its open design facilitates installation and makes it ideal for applications requiring low friction and high precision.
Features:
This single-row bearing features a robust sheet steel cage. It is designed to handle heavy radial loads and moderate axial loads. Thanks to the absence of seals and the standard radial clearance, friction is reduced, allowing for high rotational speeds while maintaining stable operating conditions. Its standard clearance also offers an optimal balance between vibration damping and rigidity, thereby contributing to controlled noise levels.
Maintenance:
Maintenance of this bearing is essential to ensure its longevity. Regular lubrication, appropriate for the operating conditions, is recommended. Periodic inspections help detect potential issues such as noise, excessive temperature, or vibrations. If signs of wear are present, prompt replacement is advised to prevent further damage to the equipment.
Sealing:
This is an open-type bearing with no seals. It is therefore exposed to external contaminants, such as dust or moisture. This model is therefore particularly suitable for environments with low exposure to contaminants. The absence of seals facilitates access for maintenance but requires special attention to lubrication and corrosion protection.
Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, has established itself as an undisputed industry leader, offering a wide range of bearings that meet the most demanding requirements of a wide variety of industries.
Key Benefits:
- Open design for reduced friction and high speeds;
- Withstands heavy radial loads and moderate axial loads;
- Easy to install and maintain due to the absence of seals;
- Suitable for clean environments with regular maintenance.
Applications:
This bearing is ideal for conveyor systems, material handling equipment, agricultural machinery, and machine tools. It is also used in pulley systems and guide rollers. Its robust design and ability to withstand a variety of loads make it a versatile choice for various industrial applications.
Features:
This single-row bearing features a robust sheet steel cage. It is designed to handle heavy radial loads and moderate axial loads. Thanks to the absence of seals and the standard radial clearance, friction is reduced, allowing for high rotational speeds while maintaining stable operating conditions. Its standard clearance also offers an optimal balance between vibration damping and rigidity, thereby contributing to controlled noise levels.
Maintenance:
Maintenance of this bearing is essential to ensure its longevity. Regular lubrication, appropriate for the operating conditions, is recommended. Periodic inspections help detect potential issues such as noise, excessive temperature, or vibrations. If signs of wear are present, prompt replacement is advised to prevent further damage to the equipment.
Sealing:
This is an open-type bearing with no seals. It is therefore exposed to external contaminants, such as dust or moisture. This model is therefore particularly suitable for environments with low exposure to contaminants. The absence of seals facilitates access for maintenance but requires special attention to lubrication and corrosion protection.
Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, has established itself as an undisputed industry leader, offering a wide range of bearings that meet the most demanding requirements of a wide variety of industries.
Key Benefits:
- Open design for reduced friction and high speeds;
- Withstands heavy radial loads and moderate axial loads;
- Easy to install and maintain due to the absence of seals;
- Suitable for clean environments with regular maintenance.
Applications:
This bearing is ideal for conveyor systems, material handling equipment, agricultural machinery, and machine tools. It is also used in pulley systems and guide rollers. Its robust design and ability to withstand a variety of loads make it a versatile choice for various industrial applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x125x125 mm |
|---|---|
| Logistic Weight | 609 g |
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 160 |
| Material | steel |
| Reference speed | 4600 rpm |
| Limit speed | 7700 rpm |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 34000 N |
Show UNSPSC/ECL@SS
£ 36.74 excl. VAT
/ Each
£ 44.09 incl. VAT
- Delivery usually within ( 7 ) days
