Deep groove ball bearing SNR 6208ZZC3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
SNR Single-row Deep groove ball bearing - 6208ZZC3
See technical informationSee documentsReferences
SNR:6208ZZC3
Rubix:204A9662
EAN:3413520133009



Documents
Product details : SNR 6208ZZC3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x27x84 mm |
|---|---|
| Logistic Weight | 370 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 9300 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 18100 N |
| Basic dynamic load, radial - Cr | 29100 N |
| Weight | 0.367 kg |
Show UNSPSC/ECL@SS
£ 16.43 excl. VAT
/ Each
£ 19.72 incl. VAT
- Usually arrives within 14 working days
