NTN - Deep Groove Ball Bearing - 62/28NRC3
Inner diameter | 28 mm |
---|---|
Outer diameter | 58 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 58x58x16 mm |
---|---|
Logistic Weight | 178 g |
Inner diameter | 28 mm |
Outer diameter | 58 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 9750 N |
Basic dynamic load, radial - Cr | 19800 N |
Weight | 0.116 kg |
Usually arrives within 14 working days