Deep groove ball bearing SKF 6209-2RS2/C3HS1GXK, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Rigid ball bearings
See technical informationReferences
SKF:6209-2RS2/C3HS1GXK
Rubix:237A4121
Manufacturer :230804
EAN:07316573386957

Product details : SKF 6209-2RS2/C3HS1GXK VARIANTS FROM DA INCLUDING INCH SIZES
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Designed to withstand high temperatures up to 200 °C, this SKF deep groove ball bearing is a versatile and efficient solution for demanding industrial applications. Featuring FKM rubber seals and increased clearance (C3), it is ideal for handling high loads at high speeds.
Features:
This SKF single-row ball bearing is designed to handle heavy radial loads as well as moderate axial loads in both directions. The rings have been thermally stabilized to minimize expansion and operate effectively up to 200 °C. FKM lip seals on both sides provide excellent protection against contaminants while retaining the lubricant inside for optimal performance. Lubricated with a special polyurea-thickened anti-corrosion grease, this bearing has moderate to low starting torque, making it suitable for high speeds.
Maintenance:
This deep-groove ball bearing is equipped with rubber seals that retain the lubricant, thereby reducing maintenance requirements. However, regular monitoring of temperature, vibration, alignment, noise, and the condition of the seals is recommended to detect early signs of malfunction. The polyurea-based grease ensures good lubrication over a wide temperature range, and maintenance is minimal as long as operating conditions remain within the specified limits.
Sealing:
Sealing is provided by FKM (or FPM, a fluorocarbon elastomer) lip seals on both sides, offering excellent protection against particle intrusion and moisture contamination. This sealing system ensures a long bearing service life, even in dusty or humid environments. FPM, known for its chemical and thermal resistance, is particularly well-suited for industrial applications.
Brand Information:
SKF is a global leader in bearings and motion technologies. Founded in 1907, the brand is committed to providing innovative, sustainable, and high-quality solutions. SKF operates in more than 130 countries and has a distribution network of 17,000 sales outlets, with a focus on innovation and reliability.
Key Features:
- Excellent protection against contaminants thanks to FKM lip seals.
- Increased clearance (C3) for high-speed performance and reduced friction.
- Specially designed for high temperatures: thermostabilized rings, heat treatment, and seals and grease suitable for temperatures up to 200 °C.
- Polyurea grease with anti-corrosion properties.
- Low noise and vibration levels, ensuring quiet operation.
Applications:
Ideal for electric motors, industrial pumps, and fans, where noise and vibration reduction are critical. It is also suitable for material-handling systems, such as conveyors and conveyor belts, particularly in dusty and hot environments (heat treatment, rolling mills, baking, etc.).
Features:
This SKF single-row ball bearing is designed to handle heavy radial loads as well as moderate axial loads in both directions. The rings have been thermally stabilized to minimize expansion and operate effectively up to 200 °C. FKM lip seals on both sides provide excellent protection against contaminants while retaining the lubricant inside for optimal performance. Lubricated with a special polyurea-thickened anti-corrosion grease, this bearing has moderate to low starting torque, making it suitable for high speeds.
Maintenance:
This deep-groove ball bearing is equipped with rubber seals that retain the lubricant, thereby reducing maintenance requirements. However, regular monitoring of temperature, vibration, alignment, noise, and the condition of the seals is recommended to detect early signs of malfunction. The polyurea-based grease ensures good lubrication over a wide temperature range, and maintenance is minimal as long as operating conditions remain within the specified limits.
Sealing:
Sealing is provided by FKM (or FPM, a fluorocarbon elastomer) lip seals on both sides, offering excellent protection against particle intrusion and moisture contamination. This sealing system ensures a long bearing service life, even in dusty or humid environments. FPM, known for its chemical and thermal resistance, is particularly well-suited for industrial applications.
Brand Information:
SKF is a global leader in bearings and motion technologies. Founded in 1907, the brand is committed to providing innovative, sustainable, and high-quality solutions. SKF operates in more than 130 countries and has a distribution network of 17,000 sales outlets, with a focus on innovation and reliability.
Key Features:
- Excellent protection against contaminants thanks to FKM lip seals.
- Increased clearance (C3) for high-speed performance and reduced friction.
- Specially designed for high temperatures: thermostabilized rings, heat treatment, and seals and grease suitable for temperatures up to 200 °C.
- Polyurea grease with anti-corrosion properties.
- Low noise and vibration levels, ensuring quiet operation.
Applications:
Ideal for electric motors, industrial pumps, and fans, where noise and vibration reduction are critical. It is also suitable for material-handling systems, such as conveyors and conveyor belts, particularly in dusty and hot environments (heat treatment, rolling mills, baking, etc.).
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 62.. |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 17000 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 21600 N |
| Basic dynamic load, radial - Cr | 35100 N |
Show UNSPSC/ECL@SS
£ 94.67 excl. VAT
/ Each
£ 113.60 incl. VAT
- Usually arrives within 14 working days
