Deep groove ball bearing SKF 6217-2Z/C3S1GJN, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Rigid ball bearings
See technical informationReferences
SKF:6217-2Z/C3S1GJN
Rubix:255A2363
Manufacturer :223033
EAN:7316572442210

Product details : SKF 6217-2Z/C3S1GJN SPECIAL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 1670 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 187.26 excl. VAT
/ Each
£ 224.71 incl. VAT
- Usually arrives within 14 working days
