Deep groove ball bearing SKF 62209-2RS2/C3HVQ505F2, Outer diameter: 85 mm | Width: 23 mm | Inner diameter: 45 mm
Rigid ball bearings
See technical informationReferences
SKF:62209-2RS2/C3HVQ505F2
Rubix:237A4630
EAN:07316570708226

Product details : SKF 62209-2RS2/C3HVQ505F2 VARIANTS FROM DA INCLUDING INCH SIZES
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 505 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 112.95 excl. VAT
/ Each
£ 135.54 incl. VAT
- Usually arrives within 14 working days
