Deep groove ball bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 42 mm |
Logistics dimensions (L x W x H) | 42x250x250 mm |
---|---|
Logistic Weight | 8070 g |
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 42 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62 |
Material | Steel |
Reference speed | 3600 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 165000 N |
Basic dynamic load, radial - Cr | 188000 N |
Usually arrives within 14 working days