Deep groove ball bearing SKF 6316/HC5C3S0, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Rigid ball bearings
See technical informationReferences
SKF:6316/HC5C3S0
Rubix:420A2571
EAN:7316572659786

Product details : SKF 6316/HC5C3S0 HYBRID SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistic Weight | 3086,4 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6316 |
| Material | hybrid ceramic |
Show UNSPSC/ECL@SS
£ 1,457.51 excl. VAT
/ Each
£ 1,749.01 incl. VAT
- Usually arrives within 14 working days
