Deep groove ball bearing SKF 6217 M/C3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Rigid ball bearings
See technical informationReferences
SKF:6217 M/C3
Rubix:420A2383
EAN:7316571005805

Product details : SKF 6217 M/C3 SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Single-row deep groove ball bearings are particularly versatile, feature low friction, and are designed to produce low noise and vibration levels at high rotational speeds. They can support radial and axial loads in both directions, are easy to install, and require little maintenance.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 9000 rpm |
| Limit speed | 8000 rpm |
| Precision | normal |
Show UNSPSC/ECL@SS
£ 324.78 excl. VAT
/ Each
£ 389.74 incl. VAT
- Usually arrives within 14 working days
