Deep groove ball bearing FAG 16040-C4, Outer diameter: 310 mm | Width: 34 mm | Inner diameter: 200 mm
Ball bearings
See technical informationReferences
FAG:16040-C4
Rubix:219A7884
Manufacturer :0190116600040
EAN:4012801473811

Product details : FAG 16040-C4 DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Deep groove ball bearing 160, single row, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 9000 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 310 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 160 |
| Reference speed | 2470 rpm |
| Limit speed | 2850 rpm |
| Basic static load, radial - C0r | 202000 N |
| Basic dynamic load, radial - Cr | 186000 N |
Show UNSPSC/ECL@SS
£ 431.05 excl. VAT
/ Each
£ 517.26 incl. VAT
- Usually arrives within 14 working days
