Deep groove ball bearing SKF 6006-2RS1/GFJ, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Rigid ball bearings
See technical informationReferences
SKF:6006-2RS1/GFJ
Rubix:237A4036
EAN:07316575283308

Product details : SKF 6006-2RS1/GFJ VARIANTS FROM DA INCLUDING INCH SIZES
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF brand deep groove ball bearing is designed to deliver stable and long-lasting performance while supporting both radial and axial loads. With its rubber seal system and ability to handle radial and axial loads in both directions, it provides a robust and versatile solution for a wide range of industrial and mechanical applications.
Features:
This single-row ball bearing, featuring a sheet steel cage, is equipped with acrylonitrile butadiene rubber (NBR) seals on both sides, providing excellent resistance to contamination and effective lubricant retention. It is pre-lubricated with a synthetic hydrocarbon-based grease, thickened with aluminum soap and NSF H1-certified for food contact. This product ensures extended service life and reduced maintenance requirements. Its ability to withstand high radial loads and moderate axial loads makes it a versatile choice. The standard radial clearance and low friction of this bearing allow for high rotational speeds while minimizing vibration and noise.
Maintenance:
Thanks to its rubber seals that protect against contaminants, this bearing requires only moderate maintenance. It is recommended to regularly check temperature and vibration levels to maintain optimal performance.
Sealing:
Nitrile-butadiene rubber (NBR) lip seals provide enhanced protection against dust, moisture, and other contaminants. This material, which is resistant to greases and oils, provides an effective barrier that keeps the lubricant inside, ensuring reliable operation even in damp or dusty environments.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the manufacture of bearings, seals, and lubrication systems. Active in more than 40 industries, the company is committed to improving the reliability of rotating equipment with innovative and sustainable solutions. Recognized for the quality of its products, SKF is a partner of choice for many sectors, including aerospace, automotive, and energy.
Key Features:
• Effective protection against contaminants thanks to rubber seals.
• Ability to withstand high radial loads and moderate axial loads.
• Low maintenance requirements thanks to internal lubricant retention.
• Reduced vibration and noise levels for quiet operation.
• Extended service life thanks to synthetic oil-based lubrication.
• Optimal lubrication with synthetic oil-based grease, reducing the need for maintenance.
• Lubricant is acceptable in case of accidental contact with food, making this bearing suitable for use in food processing environments.
Applications:
This SKF bearing is used in a wide range of industries. It is employed in conveyor systems and material handling equipment, where it ensures reliable performance in industrial environments. It is also suitable for agricultural and construction machinery, automotive drivetrains, as well as household appliances and machine tools. In the bicycle industry and guidance systems, it ensures precision and durability, meeting the needs of sectors that require robustness and reliability.
Features:
This single-row ball bearing, featuring a sheet steel cage, is equipped with acrylonitrile butadiene rubber (NBR) seals on both sides, providing excellent resistance to contamination and effective lubricant retention. It is pre-lubricated with a synthetic hydrocarbon-based grease, thickened with aluminum soap and NSF H1-certified for food contact. This product ensures extended service life and reduced maintenance requirements. Its ability to withstand high radial loads and moderate axial loads makes it a versatile choice. The standard radial clearance and low friction of this bearing allow for high rotational speeds while minimizing vibration and noise.
Maintenance:
Thanks to its rubber seals that protect against contaminants, this bearing requires only moderate maintenance. It is recommended to regularly check temperature and vibration levels to maintain optimal performance.
Sealing:
Nitrile-butadiene rubber (NBR) lip seals provide enhanced protection against dust, moisture, and other contaminants. This material, which is resistant to greases and oils, provides an effective barrier that keeps the lubricant inside, ensuring reliable operation even in damp or dusty environments.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in the manufacture of bearings, seals, and lubrication systems. Active in more than 40 industries, the company is committed to improving the reliability of rotating equipment with innovative and sustainable solutions. Recognized for the quality of its products, SKF is a partner of choice for many sectors, including aerospace, automotive, and energy.
Key Features:
• Effective protection against contaminants thanks to rubber seals.
• Ability to withstand high radial loads and moderate axial loads.
• Low maintenance requirements thanks to internal lubricant retention.
• Reduced vibration and noise levels for quiet operation.
• Extended service life thanks to synthetic oil-based lubrication.
• Optimal lubrication with synthetic oil-based grease, reducing the need for maintenance.
• Lubricant is acceptable in case of accidental contact with food, making this bearing suitable for use in food processing environments.
Applications:
This SKF bearing is used in a wide range of industries. It is employed in conveyor systems and material handling equipment, where it ensures reliable performance in industrial environments. It is also suitable for agricultural and construction machinery, automotive drivetrains, as well as household appliances and machine tools. In the bicycle industry and guidance systems, it ensures precision and durability, meeting the needs of sectors that require robustness and reliability.
Strengths
- Integrated sealing extends the service life of the bearings
- Simple, versatile and robust design
- Low friction and high rotational speeds
- Accommodates radial and axial loads in both directions
- Low maintenance requirements
- Simple, versatile and robust design
- Low friction and high rotational speeds
- Accommodates radial and axial loads in both directions
- Low maintenance requirements
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6006 |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 8000 rpm |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 13800 N |
Show UNSPSC/ECL@SS
£ 21.76 excl. VAT
/ Each
£ 26.11 incl. VAT
- Usually arrives within 14 working days
