Deep groove ball bearing SKF 6222 M/C3, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Rigid ball bearings
See technical informationReferences
SKF:6222 M/C3
Rubix:420A2385
EAN:7316571177847

Product details : SKF 6222 M/C3 SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF-brand deep groove ball bearing is designed to withstand radial and axial loads in both directions, while being easy to install. Its single-row construction and brass cage provide excellent stability and vibration resistance. The C3 internal radial clearance allows this bearing to operate efficiently at high speeds while minimizing friction.
Features:
This SKF deep groove ball bearing features a brass cage, which provides excellent stability under high loads while effectively resisting shocks and vibrations. Thanks to this cage—which can operate at temperatures up to 250 °C—and its C3 internal radial clearance, this bearing is ideally suited for high-speed applications and high-temperature environments. Its open design also ensures low internal friction and facilitates access to the bearing for maintenance and relubrication.
Maintenance:
This bearing requires regular relubrication with a high-quality lubricant compatible with the operating conditions. The absence of seals simplifies these lubrication operations. Regular inspections are recommended to monitor noise, temperature, and vibrations to ensure long-term performance. During maintenance operations, it is essential to maintain a clean environment to reduce the risk of contamination.
Sealing:
This bearing has no seals, which means it is exposed to external contaminants, such as dust, particles, or liquids. Consequently, it is recommended to use it in clean, controlled environments to minimize the ingress of debris. However, this open design facilitates access to components for maintenance, providing excellent heat dissipation and optimal cooling.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key Features:
- Brass cage providing excellent resistance to shocks and vibrations;
- C3 internal radial clearance to accommodate significant thermal expansion;
- Low internal friction, optimizing high-speed performance;
- Ability to operate at temperatures up to 250 °C;
- Open design facilitating access for maintenance and lubrication.
Applications:
This bearing is ideal for applications where heat and thermal expansion are critical factors. It is commonly used in electric motors, industrial pumps, fans, and machine tools, such as milling machines and drills. Its design also makes it suitable for conveyor systems, agricultural equipment, as well as the food processing and marine equipment industries. Finally, it is used in applications where precision and thermal management are crucial, such as in conveyor systems, turbines, helicopter rotors, and aircraft engines. These bearings are also used in household appliances (refrigerators, vacuum cleaners, air conditioners), medical equipment, steering systems, and various types of pumps (hydraulic, high-pressure, vacuum, or lift pumps), offering an optimal combination of performance and durability.
Features:
This SKF deep groove ball bearing features a brass cage, which provides excellent stability under high loads while effectively resisting shocks and vibrations. Thanks to this cage—which can operate at temperatures up to 250 °C—and its C3 internal radial clearance, this bearing is ideally suited for high-speed applications and high-temperature environments. Its open design also ensures low internal friction and facilitates access to the bearing for maintenance and relubrication.
Maintenance:
This bearing requires regular relubrication with a high-quality lubricant compatible with the operating conditions. The absence of seals simplifies these lubrication operations. Regular inspections are recommended to monitor noise, temperature, and vibrations to ensure long-term performance. During maintenance operations, it is essential to maintain a clean environment to reduce the risk of contamination.
Sealing:
This bearing has no seals, which means it is exposed to external contaminants, such as dust, particles, or liquids. Consequently, it is recommended to use it in clean, controlled environments to minimize the ingress of debris. However, this open design facilitates access to components for maintenance, providing excellent heat dissipation and optimal cooling.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key Features:
- Brass cage providing excellent resistance to shocks and vibrations;
- C3 internal radial clearance to accommodate significant thermal expansion;
- Low internal friction, optimizing high-speed performance;
- Ability to operate at temperatures up to 250 °C;
- Open design facilitating access for maintenance and lubrication.
Applications:
This bearing is ideal for applications where heat and thermal expansion are critical factors. It is commonly used in electric motors, industrial pumps, fans, and machine tools, such as milling machines and drills. Its design also makes it suitable for conveyor systems, agricultural equipment, as well as the food processing and marine equipment industries. Finally, it is used in applications where precision and thermal management are crucial, such as in conveyor systems, turbines, helicopter rotors, and aircraft engines. These bearings are also used in household appliances (refrigerators, vacuum cleaners, air conditioners), medical equipment, steering systems, and various types of pumps (hydraulic, high-pressure, vacuum, or lift pumps), offering an optimal combination of performance and durability.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6222 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 466.97 excl. VAT
/ Each
£ 560.36 incl. VAT
- Usually arrives within 14 working days
