Deep groove ball bearing Timken 6304-2RS-NR, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
6304
See technical informationReferences
Timken:6304-2RS-NR
Rubix:396A2195
Manufacturer :190030838
EAN:0087796161429

Product details : TIMKEN 6304-2RS-NR DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 57,3532x57,3532x26,2636 mm |
|---|---|
| Package weight | 155,6 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 63 (medium) |
| Material | steel |
| Cage | steel |
| Reference speed | 10000 rpm |
| Limit speed | 20000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15900 N |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
- Delivery usually within ( 7 ) days





