Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 8 M
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 8 M
Synthetic glove TEGERA 8806 INFINITY
References
tegera:
8806-8
rubix:
80986578
ean:
7340118319513
Technical specifications
Size
8
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 8 M
TEGERA® 8806 Infinity, Cut resistant glove, nitrile, nitrile foam/waterbased PU, 3/4 dipped, double-dipped, CRF® Technology, stainless steel fibre yarn, nylon, carbon, 18 gg, foam grip pattern, cut resistance level B, Cat. II, withstands contact heat up t
Technical specifications
Attributes
Size
8
Coating
Nitrile
Abrasion resistance level
4
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.99
excl. VAT
/
Each
£
11.99
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 790 TEXTILE GLOVE 9 L
TEGERA 511 LEATHER GLOVE 10 XL
TEGERA 777 SYNTHETIC GLOVE 6 XS
GISS 863291 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 9
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
TEGERA 116 LEATHER GLOVE 6 XS
GISS 861434 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 11
GISS 861432 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 9
PORTWEST A360B8R SENTI-FLEX GLOVE BLUE/BLACK SIZE XL
TEGERA 8803 SYNTHETIC GLOVE INFINITY 8 M
TEGERA 887 SYNTHETIC GLOVE 11 2XL
GISS 840019 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 9
SKYTEC SKY065 IDAHO MTP HPT GLOVES BLACK 11/XXL
TEGERA 747A SYNTHETIC GLOVE 8 M
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 10