Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 431 SYNTHETIC GLOVE CRF 8 M
TEGERA 431 SYNTHETIC GLOVE CRF 8 M
Synthetic glove TEGERA 431
References
tegera:
431-8
rubix:
386A0888
ean:
7340118322452
Technical specifications
Size
8
Coating
Nitrile
Main material
Nylon
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 431 SYNTHETIC GLOVE CRF 8 M
TEGERA® 431, Cut resistant glove, nitrile, nitrile foam, palm-dipped, double-dipped, CRF® Technology, nylon, spandex, 13 gg, sandy finish, cut resistance level B, Cat. II, withstands contact heat up to 100°C, oil and grease resistant palm, for allround w
Technical specifications
Attributes
Size
8
Coating
Nitrile
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.53
excl. VAT
/
Each
£
10.24
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 10
PORTWEST GL16BKRL/XL TOUCHSCREEN GLOVE BLACK
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 8/M
POLYCO HEX2021 RIG LIZARD IMPACT GLOVES 4X43CP RED/YLW/BLK SIZE L
TEGERA 883A SYNTHETIC GLOVE 11 2XL
SKYTEC SKY122 NINJA LITE MTP POLYURETHANE GLOVES BLUE 8/M
POLYCO 30-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X GREY SIZE 8
POLYCO 880 POLYFLEX NYLON PU PALM COATED GLOVES 4131X WHT SIZE 7 PK1
TEGERA 340 LEATHER GLOVE 9 L
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 6
TEGERA 8801 SYNTHETIC GLOVE INFINITY 7 S
TEGERA 43001 SYNTHETIC GLOVE CRF 8 M
PORTWEST A250BLUM TERGSUS GLOVE BLUE SIZE M
TEGERA 778 SYNTHETIC GLOVE 9 L
TEGERA 513 LEATHER GLOVE 7 S