References
INA:PABO20-PP-AS
Rubix:389A7020
EAN:4012802061574




Technical specifications
| Series | pabo..-pp-as |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 32 mm |
Documents
Product details : INA PABO20-PP-AS LINEAR PLAIN BEARING
Ring Diameter: 20 mm;
Linear plain bearing PABO..PP-AS, open design, sealed on all sides, relubricatable
Technical specifications
Attributes
| Series | pabo..-pp-as |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 32 mm |
| Length | 45 mm |
| Sealing | sealed both sides |
| Material | steel |
| Load rating stat. C | 150000 N |
| Load rating dyn. C0 | 150000 N |
Show UNSPSC/ECL@SS
£ 59.50 excl. VAT
/ Each
£ 71.40 incl. VAT
- Delivery usually within ( 7 ) days