References
INA:KS16
Rubix:102A6325
Manufacturer :0067137420000
EAN:4012802051131

Product details : INA KS16 LINEAR BALL BEARING
Linear ball bearing KS, two-sided gap seal
Technical specifications
Attributes
| Logistic Weight | 28,5 g |
|---|---|
| Series | ks |
| Inner diameter | 16 mm |
| Outer diameter | 26 mm |
| Length | 36 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 20.62 excl. VAT
/ Each
£ 24.74 incl. VAT
- Delivery usually within ( 7 ) days
