References
INA:KH14-PP
Rubix:102A4024
Manufacturer :0001915310000
EAN:4054364467890

Product details : INA KH14-PP LINEAR BALL BEARING
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearings KH..PP, initially greased, sealed on both sides, re-greasable
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
| Logistic Weight | 20,5 g |
|---|---|
| Series | kh..-pp |
| Inner diameter | 14 mm |
| Outer diameter | 21 mm |
| Length | 28 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 11.13 excl. VAT
/ Each
£ 13.36 incl. VAT
- In stock: Next day delivery
